Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

D-Ring Extension, 18 in, 310 lb Weight Capacity, Blue

  • Zoro #: G5165483
  • Mfr #: 45J294
$51.55
  • Length: 18 in
  • Item: D-Ring Extension
  • Weight Capacity: 310 lb
See full product details
Orders over $75 ship free.

Condor #45J294 Specifications

  • Zoro #: G5165483
  • Mfr #: 45J294
  • Length: 18 in
  • Item: D-Ring Extension
  • Weight Capacity: 310 lb
  • Color: Blue
  • Tensile Strength: 5,000 lb
  • Standards: OSHA 1926.502, ANSI Z359.1-2007
  • Visual Load Indicator: No
  • For Use With: Full Body Harness and Shock Absorbing Lanyard
  • Includes: Double Lock Snap Hook
  • Hardware Material: Alloy Steel
  • Line Material: Polyester
  • Length (Straight Wireway): 18 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

D-Ring Extension, For Use With Full Body Harness and Shock Absorbing Lanyard, Hardware Material Alloy Steel, Length 18 in, Standards OSHA 1926.502, ANSI Z359.1-2007, Weight Capacity 310 lb

Reviews of Condor #45J294