Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Danger Sign, Confined Space Enter, Vinyl

  • Zoro #: G0081579
  • Mfr #: 34GL05
$5.09 80% off
$0.97
  • Glow-in-the-Dark: No
  • Standards: OSHA 1910.145, OSHA 1910.146, ANSI Z53.1-1967, ANSI Z535-2006
  • Header: Danger
See full product details
Orders over $75 ship free.

Condor #34GL05 Specifications

  • Zoro #: G0081579
  • Mfr #: 34GL05
Glow-in-the-Dark: No Standards: OSHA 1910.145, OSHA 1910.146, ANSI Z53.1-1967, ANSI Z535-2006
Header: Danger OSHA Compliant: Yes
Double-Sided: No Printed Language: English
Sign Material: Vinyl UV Resistant: Yes
Legend: Confined Space Enter By Permit Only Sign Legend Color: Black, Red
Item: Danger Sign Width: 14 in
Sign Background Color: White Header Legend Color: White
Sign Mounting Style: Adhesive ANSI Compliant: Yes
Height: 10 in Legend Style: Symbol and Text
Header Background Color: Black, Red, White Sign Legend Text Color: Black, Red
Shop By: Limited-Time Deals Glow In The Dark: No
Package Quantity: 1 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Danger Sign, English

Reviews of Condor #34GL05