This item is Discontinued.

Condor Danger Sign, 10 in Height, 14 in Width, Plastic, English 35FZ34

Danger Sign, 10 in Height, 14 in Width, Plastic, English (Discontinued)

  • Mfr # 35FZ34
  • Zoro # G9114682
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35FZ34
Zoro #
G9114682
UPC #
190735078327
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space Lock Out And Tag Out Required Before Entry
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
White
Header Legend Color
White
Header Background Color
Black, Red, White
Language
English
Subject Matter
Confined Space
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Legend Color
Black
Double-Sided
No
Legend/Background Color
Red And Black/White
Sign Legend Color
Black
Standards
OSHA 1910.145, OSHA 1910.146, ANSI Z53.1-1967, ANSI Z535-2006
Material
Plastic
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Lockout Tagout, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Confined Space Lock Out And Tag Out Required Before Entry, Printed Language English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.