Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Green Vinyl Disposable Gloves, XL, 100PK

  • Zoro #: G0068293
  • Mfr #: 2VMC7

$10.23 ($0.10/unit)

Details
  • Size: Xl
  • Palm Thickness: 5.00 mil
  • Sterile/Non-Sterile: Non-Sterile
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Condor #2VMC7 Specifications

  • Zoro #: G0068293
  • Mfr #: 2VMC7
Size: Xl Palm Thickness: 5.00 mil
Sterile/Non-Sterile: Non-Sterile Disposable Glove Grade: Food
Color: Green Disposable Glove Material: Vinyl
Lining: Unlined Disposable Glove Palm Thickness: 5.00 to 5.99 mil
Ambidextrous/Hand-Specific: Ambidextrous Aloe Inner Surface: No
Metal Detectable: No Powdered/Powder Free: Powder Free
Application: Light Maintenance, Painting, Janitorial, Food Handling Finger Thickness: 5.00 mil
Package Quantity: 100 Cuff Thickness: 5.00 mil
Item: Disposable Gloves Glove Texture Location: Smooth
Latex Content: Latex Free Glove Size: XL
Material: vinyl Country of Origin (subject to change): China

Description

These disposable gloves from Condor provide excellent sanitation for your hands.Made of 5.00 mil thick vinyl and powder free, these green disposable gloves provide excellent comfort while giving your hands the protection they deserve.The lining is latex free. Includes a quantity of 100. Standards include: US Government 21 CFR 170-199 Specifications. Its applications include: Light Maintenance, Painting, Janitorial, Food Handling.

Restrictions and Compliance

THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews of Condor #2VMC7