October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Lab Coat, Polypropylene, White, 3XL, PK25

  • Zoro #: G0083571
  • Mfr #: 2KTT5

$68.40 ($2.74/unit)

Details
  • Item: Disposable Lab Coat
  • Seam Style: Serged
  • Number of Pockets: 2
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Condor #2KTT5 Specifications

  • Zoro #: G0083571
  • Mfr #: 2KTT5
Item: Disposable Lab Coat Seam Style: Serged
Number of Pockets: 2 Material: polypropylene
Closure Type: Snap Length: 43-3/8"
Size: 3XL Color: White
Fabric Weight: 35 oz. Cuff Style: Open Wrist
Cuff Styles: Open Wrist Country of Origin (subject to change): China

Description

Disposable Lab Coat, Size 3XL, White, Polypropylene, Open Wrist Cuff Styles, Snaps Closure Type, Length 43-3/8 In., Number of Pockets 2, Fabric Weight 35 oz., Serged Seam Style, Package Quantity 25

Reviews of Condor #2KTT5