Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Lab Coat, Polypropylene, White, M, PK25

  • Zoro #: G0083535
  • Mfr #: 2KTT1

$68.40 ($2.74/unit)

Details
  • Cuff Style: Open Wrist
  • Item: Disposable Lab Coat
  • Fabric Weight: 35 oz.
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Condor #2KTT1 Specifications

  • Zoro #: G0083535
  • Mfr #: 2KTT1
Cuff Style: Open Wrist Item: Disposable Lab Coat
Fabric Weight: 35 oz. Closure Type: Snap
Cuff Styles: Open Wrist Length: 35-3/4"
Color: White Number of Pockets: 2
Material: polypropylene Size: M
Seam Style: Serged Country of Origin (subject to change): China

Description

Disposable Lab Coat, Size M, White, Polypropylene, Open Wrist Cuff Style, Snaps Closure Type, Length 35-3/4 In., Number of Pockets 2, Fabric Weight 35 oz., Serged Seam Style, Package Quantity 25

Reviews of Condor #2KTT1