October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Lab Coat, Polypropylene, White, S, PK25

  • Zoro #: G0083526
  • Mfr #: 2KTR9

$70.98 ($2.84/unit)

Details
  • Cuff Styles: Open Wrist
  • Seam Style: Serged
  • Item: Disposable Lab Coat
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Condor #2KTR9 Specifications

  • Zoro #: G0083526
  • Mfr #: 2KTR9
Cuff Styles: Open Wrist Seam Style: Serged
Item: Disposable Lab Coat Color: White
Closure Type: Snap Material: polypropylene
Cuff Style: Open Wrist Size: S
Fabric Weight: 35 oz. Number of Pockets: 2
Length: 33-5/8" Country of Origin (subject to change): China

Description

Zoro's assortment of disposable lab coats vary by size, color, material, cuffs, number of pockets, and other considerations. This Disposable Lab Coat includes characteristics like: SIZE: S, COLOR: White, MATERIAL: polypropylene

Reviews of Condor #2KTR9