KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disposable Apron, White, 42 In. L, PK100

CONDOR| Zoro #: G0558494| Mfr #: 5T316

$11.30 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 24"
Color: White
Thickness: 1 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0558494 Mfr #: 5T316
Width: 24"Color: White
Thickness: 1 milLength: 42"
Seam Style: RawMaterial: Polyethylene
Item: Disposable Sleeve ApronNumber of Pockets: 0
Closure Type: TiesColor Family: Whites
Country of Origin (subject to change): China

Description

Disposable Apron, Length 42 In., Width 24 In., White, Polyethylene, 1 mil Thickness, Ties Closure Type, Number of Pockets 0, Raw Seam Style, Size S, Standards FDA, Package Quantity 100

Reviews