Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Disposable Collared Shirt, White, 2XL, PK25

  • Zoro #: G0083447
  • Mfr #: 2KTR1

$38.07 ($1.52/unit)

Details
  • Material: polypropylene
  • Item: Disposable Collared Shirt
  • Color: White
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Condor #2KTR1 Specifications

  • Zoro #: G0083447
  • Mfr #: 2KTR1
Material: polypropylene Item: Disposable Collared Shirt
Color: White Seam Style: Serged
Fits Chest Size: 50" to 53" Closure Type: Snap
Cuff Style: Open Fits Waist Size: 50" to 53"
Size: 2XL Fabric Weight: 35 oz.
Country of Origin (subject to change): China

Description

Disposable Collared Shirt, Size 2XL, Polypropylene, White, Fits Chest Size 50 In. to 53 In., Closure Type Snaps, Fabric Weight 35 oz., Seam Style Serged, Open Cuff Styles, Package Quantity 25

Reviews of Condor #2KTR1