October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Disposable Collared Shirt, White, 3XL, PK25

  • Zoro #: G0083456
  • Mfr #: 2KTR2

$38.07 ($1.52/unit)

Details
  • Cuff Style: Open
  • Item: Disposable Collared Shirt
  • Size: 3XL
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Condor #2KTR2 Specifications

  • Zoro #: G0083456
  • Mfr #: 2KTR2
Cuff Style: Open Item: Disposable Collared Shirt
Size: 3XL Closure Type: Snap
Cuff Styles: Open Fits Waist Size: 54" to 57"
Color: White Seam Style: Serged
Fabric Weight: 35 oz. Fits Chest Size: 54" to 57"
Material: polypropylene Country of Origin (subject to change): China

Description

Here are some important details for Condor Disposable Collared Shirt. Size: 3XL, Material: polypropylene, Color: White.

Reviews of Condor #2KTR2