Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Collared Shirt , 4Xl , White , polypropylene , Snap

  • Zoro #: G0083465
  • Mfr #: 2KTR3

$38.08 ($1.52/unit)

  • Fits Chest Size: 58" to 60"
  • Seam Style: Serged
  • Fits Waist Size: 58" to 60"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #2KTR3 Specifications

  • Zoro #: G0083465
  • Mfr #: 2KTR3
Fits Chest Size: 58" to 60" Seam Style: Serged
Fits Waist Size: 58" to 60" Item: Disposable Collared Shirt
Size: 4Xl Cuff Style: Open
Cuff Styles: Open Fabric Weight: 35 oz.
Closure Type: Snap Material: polypropylene
Color: White Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Disposable Collared Shirt, Size 4XL, Polypropylene, White, Fits Chest Size 58 In. to 60 In., Closure Type Snaps, Fabric Weight 35 oz., Seam Style Serged, Open Cuff Styles, Package Quantity 25

Reviews of Condor #2KTR3