Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Disposable Collared Shirt, White, 5XL, PK25

  • Zoro #: G0083474
  • Mfr #: 2KTR4

$38.07 ($1.52/unit)

Details
  • Material: polypropylene
  • Item: Disposable Collared Shirt
  • Color: White
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Condor #2KTR4 Specifications

  • Zoro #: G0083474
  • Mfr #: 2KTR4
Material: polypropylene Item: Disposable Collared Shirt
Color: White Seam Style: Serged
Fits Chest Size: 61" to 64" Closure Type: Snap
Cuff Style: Open Fits Waist Size: 61" to 64"
Size: 5XL Fabric Weight: 35 oz.
Country of Origin (subject to change): China

Description

Take a look at the features for Condor Disposable Collared Shirt. Size: 5XL, Material: polypropylene, Color: White.

Reviews of Condor #2KTR4