KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disposable Collared Shirt, White, S, PK25

CONDOR| Zoro #: G0083404| Mfr #: 2KTP6

$38.07 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fabric Weight: 35 oz.
Color: White
Item: Disposable Collared Shirt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0083404 Mfr #: 2KTP6
Fabric Weight: 35 oz.Color: White
Item: Disposable Collared ShirtSeam Style: Serged
Closure Type: snapsFits Chest Size: 34" to 37"
Cuff Style: OpenSize: S
Material: polypropyleneCountry of Origin (subject to change): China

Description

Disposable Collared Shirt, Size S, Polypropylene, White, Fits Chest Size 34 In. to 37 In., Closure Type Snaps, Fabric Weight 35 oz., Seam Style Serged, Open Cuff Style, Package Quantity 25

Reviews