Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Disposable Collared Shirt, White, XL, PK25

  • Zoro #: G0083431
  • Mfr #: 2KTP9

$38.07 ($1.52/unit)

Details
  • Closure Type: Snap
  • Item: Disposable Collared Shirt
  • Fits Chest Size: 46" to 49"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Condor #2KTP9 Specifications

  • Zoro #: G0083431
  • Mfr #: 2KTP9
Closure Type: Snap Item: Disposable Collared Shirt
Fits Chest Size: 46" to 49" Color: White
Cuff Style: Open Seam Style: Serged
Fabric Weight: 35 oz. Cuff Styles: Open
Fits Waist Size: 46" to 49" Material: polypropylene
Size: Xl Country of Origin (subject to change): China

Description

Disposable Collared Shirt, Size XL, Polypropylene, White, Fits Chest Size 46 In. to 49 In., Closure Type Snaps, Fabric Weight 35 oz., Seam Style Serged, Open Cuff Style, Package Quantity 25

Reviews of Condor #2KTP9