HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Disposable Gloves, Latex, XL, Natural, PK100

CONDOR| Zoro #: G0067891| Mfr #: 2XMC8

$15.90 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Glove Length: 9-1/2"
Cuff Thickness: 8.00 mil
Disposable Glove Grade: Food
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0067891 Mfr #: 2XMC8
Glove Length: 9-1/2"Cuff Thickness: 8.00 mil
Disposable Glove Grade: FoodAloe Inner Surface: No
Lining: UnlinedPowdered/Powder Free: Powder Free
Finger Thickness: 8.00 milGlove Size: XL
Ambidextrous/Hand-Specific: AmbidextrousDisposable Glove Material: Natural Rubber Latex
Color Family: NeutralsDisposable Glove Palm Thickness Range: 8.00 to 8.99 mil
Application: Food and PharmaceuticalGlove Texture Location: Smooth
Industry Type: HealthcareColor: natural
Palm Thickness: 8.00 milMetal Detectable: No
Item: Disposable GlovesCuff: Beaded
Latex Content: Contains LatexCountry of Origin (subject to change): Slovakia

Description

Disposable Gloves, Latex, Powder Free, 8 mil, Length 9-1/2 In., Textured Finish, Natural, Size XL, Unlined, Straight Cuff, Grade Food, Package Quantity 100

Reviews