PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Disposable Gloves, Latex, XL, Natural, PK90

CONDOR| Zoro #: G0067855| Mfr #: 2XMC4

$11.71 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Metal Detectable: NoPowdered/Powder Free: Powder FreeDisposable Glove Grade: Food
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0067855 Mfr #: 2XMC4
Metal Detectable: NoPowdered/Powder Free: Powder Free
Disposable Glove Grade: FoodPalm Thickness: 5.00 mil
Glove Size: XLFinger Thickness: 5.00 mil
Lining: UnlinedApplication: Industrial Safety, Janitorial, Intricate Parts Handling, Manufacturing, Food Handling
Disposable Glove Palm Thickness Range: 5.00 to 5.99 milDisposable Glove Material: Natural Rubber Latex
Cuff: Rolled/BeadedGlove Texture Location: Palm and Fingers
Color: naturalAmbidextrous/Hand-Specific: Ambidextrous
Item: Disposable GlovesColor Family: Neutrals
Cuff Thickness: 5.00 milAloe Inner Surface: No
Standards: FDA Regulation 21 CFR 177-2600Glove Length: 9-1/2"
Latex Content: Contains LatexCountry of Origin (subject to change): Malaysia

Description

Disposable Gloves, Natural Rubber Latex, Glove Size XL, Powder Free, Palm Thickness 5.00 mil, Finger Thickness 5.00 mil, Cuff Thickness 5.00 mil, Glove Length 9-1/2 In., Glove Texture Location Palm and Fingers, Natural, Unlined, Cuff Rolled/Beaded, Disposable Glove Grade Food, Aloe Inner Surface No, Ambidextrous, Latex Content Contains Latex, Metal Detectable No, Package Quantity 90

Reviews