KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disposable Gloves, Nitrile, 2XL, Blue, PK100

CONDOR| Zoro #: G0058633| Mfr #: 2XMA1

$10.71 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Disposable Glove Material: Nitrile
Color: Blue
Metal Detectable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0058633 Mfr #: 2XMA1
Disposable Glove Material: NitrileColor: Blue
Metal Detectable: NoAmbidextrous/Hand-Specific: Ambidextrous
Glove Texture Location: Palm and FingersCuff: Beaded
Palm Thickness: 4.00 milGlove Length: 9-1/2"
Disposable Glove Grade: IndustrialItem: Disposable Gloves
Powdered/Powder Free: Powder FreeApplication: Food Processing
Latex Content: Latex FreeCuff Thickness: 4.00 mil
Glove Size: 2XLLining: Unlined
Finger Thickness: 4.00 milAloe Inner Surface: No
Disposable Glove Palm Thickness Range: 4.00 to 4.99 milStandards: 21 CFR 170-199
Color Family: BluesCountry of Origin (subject to change): Malaysia

Description

Disposable Gloves, Nitrile, Powder Free, 4 mil, Length 9-1/2 In., Fully Textured Finish, Blue, Size 2XL, Unlined, Straight Cuff, Grade Industrial, Standards 21 CFR 170-199, Package Quantity 100

Reviews