SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Disposable Gloves, Nitrile, L, Blue, PK100

CONDOR| Zoro #: G0058231| Mfr #: 6JF92

$10.90 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueGlove Length: 9-1/2"Palm Thickness: 4.00 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0058231 Mfr #: 6JF92
Color: BlueGlove Length: 9-1/2"
Palm Thickness: 4.00 milLatex Content: Latex Free
Color Family: BluesCuff Thickness: 4.00 mil
Application: Food ProcessingStandards: US Government 21 CFR 170-199 Specifications
Metal Detectable: NoDisposable Glove Material: Nitrile
Lining: UnlinedFinger Thickness: 4.00 mil
Resists: EN 374 Permeation: NaOH Class 6, n-Heptane Class 3, Methylcyclohexane Class 3Ambidextrous/Hand-Specific: Ambidextrous
Aloe Inner Surface: NoItem: Disposable Gloves
Disposable Glove Palm Thickness Range: 4.00 to 4.99 milGlove Texture Location: Palm and Fingers
Powdered/Powder Free: PowderedGlove Size: XS
Disposable Glove Grade: FoodCuff: Beaded
Country of Origin (subject to change): Indonesia

Description

Disposable Gloves, Nitrile, Glove Size L, Powdered, Palm Thickness 4.00 mil, Finger Thickness 4.00 mil, Cuff Thickness 4.00 mil, Glove Length 9-1/2 In., Glove Texture Location Palm and Fingers, Blue, Unlined, Cuff Beaded, Disposable Glove Grade Food, Aloe Inner Surface No, Ambidextrous, Latex Content Latex Free, Metal Detectable No, Package Quantity 100

Reviews