Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Light Blue, L, 100 PK

  • Zoro #: G0058721
  • Mfr #: 2XMA8

$11.71 ($0.12/unit)

  • Promotion Restriction: Not eligible for promotion
  • Cuff: Rolled/Beaded
  • Standards: 21 CFR 170-199, FDA Regulation 21CFR 177.2600
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #2XMA8 Specifications

  • Zoro #: G0058721
  • Mfr #: 2XMA8
Promotion Restriction: Not eligible for promotion Cuff: Rolled/Beaded
Standards: 21 CFR 170-199, FDA Regulation 21CFR 177.2600 Lining: Unlined
Cuff Thickness: 5.00 mil Color: Light Blue
Disposable Glove Material: Nitrile Palm Thickness: 4.50 mil
Latex Content: Latex Free Metal Detectable: No
Glove Length: 9-1/2" Disposable Glove Palm Thickness: 5.00 to 5.99 mil
Package quantity: 100 Size: L
Item: Disposable Gloves Disposable Glove Grade: Food
Glove Size: L Finger Thickness: 5.10 mil
Ambidextrous/Hand-Specific: Ambidextrous Application: Industrial Safety, Automotive, Janitorial, Food Handling
Powdered/Powder Free: Powder Free Glove Texture Location: Palm and Fingers
Aloe Inner Surface: No Material: Nitrile
Sterile/Non-Sterile: Non-Sterile Powdered/Powder-Free: Powder-Free
Glove Materials: Nitrile Silicone-Free: No
Acceptable Quality Level (AQL): 4.0 Nominal Palm Thickness: 4 mil
Latex-Free: Yes Glove Size and Cuff Length Style: L/Standard
Disposable Glove Type: Food Contact, General Purpose Glove Texture: Grain
Brand and Series: Condor Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Disposable Gloves, Acceptable Quality Level (AQL) 4.0, Brand and Series Condor, Disposable Glove Type Food Contact, General Purpose, Glove Materials Nitrile, Glove Sizes L/9, Grain, Nominal Palm Thickness 4 mil, Latex-Free Yes, Silicone-Free No, Glove Length 9-1/2 In., Powder-Free, Non-Sterile, Package Quantity 100

Reviews of Condor #2XMA8