DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Disposable Gloves, Nitrile, M, Blue, PK100

CONDOR| Zoro #: G0058247| Mfr #: 6JF93

$10.90 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Food Processing
Resists: EN 374 Permeation: NaOH Class 6, n-Heptane Class 3, Methylcyclohexane Class 3
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0058247 Mfr #: 6JF93
Application: Food ProcessingResists: EN 374 Permeation: NaOH Class 6, n-Heptane Class 3, Methylcyclohexane Class 3
Color: BlueMetal Detectable: No
Ambidextrous/Hand-Specific: AmbidextrousPalm Thickness: 4.00 mil
Disposable Glove Grade: FoodItem: Disposable Gloves
Cuff Thickness: 4.00 milGlove Size: M
Finger Thickness: 4.00 milDisposable Glove Palm Thickness Range: 4.00 to 4.99 mil
Disposable Glove Material: NitrileLatex Content: Latex Free
Glove Texture Location: Palm and FingersCuff: Beaded
Glove Length: 9-1/2"Powdered/Powder Free: Powdered
Standards: US Government 21 CFR 170-199 SpecificationsLining: Unlined
Aloe Inner Surface: NoColor Family: Blues
Country of Origin (subject to change): Indonesia

Description

Disposable Gloves, Nitrile, Powdered, 4 mil, Length 9-1/2 In., Fully Textured Finish, Blue, Size M, Unlined, Straight Cuff, Grade Food, Standards US Government 21 CFR 170-199 Specifications, Package Quantity 100

Reviews