Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, M, PK100

  • Zoro #: G0205288
  • Mfr #: 60JJ44
Condor Disposable Gloves, Nitrile, M, PK100 60JJ44
Condor Disposable Gloves, Nitrile, M, PK100 60JJ44
Condor Disposable Gloves, Nitrile, M, PK100 60JJ44
$26.06 ($0.26/unit)
  • Promotion Restriction: Not eligible for promotion
  • Medical Glove Type: Exam
  • Color: Blue
See full product details
Orders over $75 ship free.

Condor #60JJ44 Specifications

  • Zoro #: G0205288
  • Mfr #: 60JJ44
Promotion Restriction: Not eligible for promotion Medical Glove Type: Exam
Color: Blue Nominal Palm Thickness: 2 mil
Glove Length: 9-1/2 in Glove Texture Location: Fingers Only
Disposable Glove Type: Medical Glove Materials: Nitrile
Glove Size: M Glove Texture: Grain
Powdered/Powder-Free: Powder-Free Sterile/Non-Sterile: Non-Sterile
Palm Thickness: 2.40 mil ISO Cleanroom Class: Not Rated
Item: Disposable Gloves Latex-Free: Yes
Silicone-Free: No Acceptable Quality Level (AQL): 1.5
Brand and Series: Condor Glove Size and Cuff Length Style: M/Standard
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Brand and Series Condor, Disposable Glove Type Medical, Glove Materials Nitrile, Grain, ISO Cleanroom Class Not Rated, Nominal Palm Thickness 2 mil, Latex-Free Yes, Silicone-Free No, Glove Length 9-1/2 in, Powder-Free, Non-Sterile, Package Quantity 100

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
***

Reviews of Condor #60JJ44