Condor

Disposable Gloves, Nitrile, Powder Free, Blue, 2XL, 50 PK

Condor Disposable Gloves,  Nitrile,  Powder Free,  Blue,  2XL,  50 PK 48UN19
Hover or click to zoom Tap to zoom
$16.55
pkg. of 50 ($0.33/ea)
  • Promotion Restriction: Not eligible for promotion
  • Item: Disposable Gloves
  • Disposable Glove Material: Nitrile
See full product details
Orders over $75 ship free.

Total: $16.55

Condor #48UN19 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Disposable Gloves
  • Glove Size: 2XL
  • Disposable Glove Material: Nitrile
  • Palm Thickness: 6 mil
  • Color: Blue
  • Powdered/Powder Free: Powder Free
  • Package quantity: 50
  • Cuff Thickness: 5.00 mil
  • Cuff: Beaded
  • Color Family: Blue
  • Lining: Unlined
  • Glove Length: 12"
  • Glove Texture Location: Palm and Fingers
  • Size: 2XL
  • Aloe Inner Surface: No
  • Application: Food and Pharmaceutical Applications
  • Resists: Chemicals
  • Disposable Glove Palm Thickness: 6.00 to 6.99 mil
  • Standards: US FDA 21 CFR 177, EN 374, CE
  • Latex Content: Latex Free
  • Metal Detectable: No
  • Finger Thickness: 8.00 mil
  • Disposable Glove Grade: Industrial
  • Ambidextrous/Hand-Specific: Ambidextrous
  • Features: Extended Cuff
  • Material: Nitrile
  • Sterile/Non-Sterile: Non-Sterile
  • Powdered/Powder-Free: Powder-Free
  • Silicone-Free: No
  • Glove Materials: Nitrile
  • Glove Texture: Grain
  • Acceptable Quality Level (AQL): 4
  • Latex-Free: Yes
  • Nominal Palm Thickness: 7 mil
  • Brand and Series: Condor
  • Glove Size and Cuff Length Style: 2XL/Standard
  • Disposable Glove Type: Food-Grade, General Purpose
  • Package Quantity: 50
  • Size - Numeric: 11
  • Texture: Grain
  • Accelerator-Free: No
  • Tested for Fentanyl Protection: No
  • Texture Location: Full
  • Texture Location [Broad]: Full
  • Size- Alpha: 2XL
  • Glove Treatments: Powder-Free
  • Texture (Location) [Table]: Grain ( Full )
  • Disposable Glove Features: Extended Cuff
  • Anti-Static: No
  • Tested for Chemotherapy Drugs: No
  • Federal 209E Clean Room Class: Not Rated
  • Country of Origin (subject to change): China

Description

Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static No, Color Blue, Cuff Thickness 5 mil, Disposable Glove Type Food-Grade, General Purpose, Features Extended Cuff, Finger Thickness 8 mil, Latex-Free Yes, Length 12 in, Material Nitrile, Palm Thickness 7 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards US FDA 21 CFR 177, EN 374, CE, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full, Accelerator-Free No, Federal 209E Clean Room Class Not Rated

Restrictions and Compliance

Reviews of Condor #48UN19