Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Blue, L, 100 PK

  • Zoro #: G4246615
  • Mfr #: 48UM36
$8.72 ($0.09/unit)
  • Promotion Restriction: Not eligible for promotion
  • Cuff: Beaded
  • Disposable Glove Grade: Exam, Medical
See full product details
Out of Stock

Condor #48UM36 Specifications

  • Zoro #: G4246615
  • Mfr #: 48UM36
Promotion Restriction: Not eligible for promotion Cuff: Beaded
Disposable Glove Grade: Exam, Medical Item: Disposable Gloves
Disposable Glove Palm Thickness: 2.00 to 2.99 mil Glove Texture Location: Fingers Only
Powdered/Powder Free: Powder Free Aloe Inner Surface: No
Palm Thickness: 2.50 mil Glove Size: L
Application: Medical, Laboratory, Safety and Industrial, Food Handling, Agricultural Disposable Glove Material: Nitrile
Latex Content: Latex Free Ambidextrous/Hand-Specific: Ambidextrous
Lining: Unlined Package quantity: 100
Finger Thickness: 4.00 mil Standards: FDA 21 CFR 177-2600, FDA 510K, ASTM F 1671
Metal Detectable: No Size: L
Color: Blue Glove Length: 9-1/2"
Material: Nitrile Powdered/Powder-Free: Powder-Free
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Disposable gloves may be made out of rubber, nitrile, latex or vinyl, with each material providing its own advantages and disadvantages. Condor Disposable Gloves include characteristics like: Color: Blue, Glove Size: L, Application: Medical, Laboratory, Safety and Industrial, Food Handling, Agricultural.

Restrictions and Compliance

***

Reviews of Condor #48UM36