- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Gloves & Hand Protection
- /
- Disposable Gloves
- /
- Disposable Gloves, Nitrile, Powder Free, Blue, M, 100 PK
Shop Alternate Products
This Product is Discontinued
Condor
Disposable Gloves, Nitrile, Powder Free, Blue, M, 100 PK (Discontinued)
Mfr # 48UN01
Zoro # G4246019
This Product is Discontinued
Key Features
- Glove Size M
- Disposable Glove Material Nitrile
- Palm Thickness 3.15 mil
- Color Blue
- Powdered/Powder Free Powder Free
Customers Also Purchased
- Brand Condor
-
MFR #
48UN01
-
Zoro #
G4246019
- UPC # 190735938966
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 9" |
Glove Size and Cuff Length Style | M/Standard |
Size- Alpha | M |
Size - Numeric | 8 |
Details
Item | Disposable Gloves |
Disposable Glove Material | Nitrile |
Palm Thickness | 3.15 mil |
Color | Blue |
Powdered/Powder Free | Powder Free |
Disposable Glove Palm Thickness | 3.00 to 3.99 mil |
Cuff Thickness | 2.40 mil |
Metal Detectable | No |
Latex Content | Latex Free |
Resists | Chemicals |
Glove Texture Location | Palm and Fingers |
Cuff | Beaded |
Color Family | Blue |
Finger Thickness | 4.00 mil |
Ambidextrous/Hand-Specific | Ambidextrous |
Aloe Inner Surface | No |
Disposable Glove Grade | Exam, Medical |
Application | Food and Pharmaceutical Applications |
Standards | US FDA 21 CFR 177, EN 374, CE, ASTM, Canada Medical Device License, ISEGA |
Lining | Unlined |
Sterile/Non-Sterile | Non-Sterile |
Material | Nitrile |
Powdered/Powder-Free | Powder-Free |
Glove Materials | Nitrile |
Acceptable Quality Level (AQL) | 1.5 |
Nominal Palm Thickness | 3 mil |
Brand and Series | Condor |
Silicone-Free | No |
Latex-Free | Yes |
Disposable Glove Type | Medical-Grade |
Medical Glove Type | Exam |
Glove Texture | Grain |
Texture Location | Full |
Accelerator-Free | No |
Tested for Fentanyl Protection | No |
Federal 209E Clean Room Class | Not Rated |
Tested for Chemotherapy Drugs | No |
Anti-Static | No |
Glove Treatments | Powder-Free |
Texture | Grain |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Blue, Cuff Thickness 2.4 mil, Disposable Glove Type Medical-Grade, Finger Thickness 4 mil, Latex-Free Yes, Length 9 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 3.15 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards US FDA 21 CFR 177, EN 374, CE, ASTM, Canada Medical Device License, ISEGA, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full, Accelerator-Free No
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***