Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Blue, S, 50 PK

  • Zoro #: G4172205
  • Mfr #: 48VE85
$7.79 ($0.16/unit)
  • Palm Thickness: 7.00 mil
  • Glove Size: S
  • Package quantity: 50
See full product details
Out of Stock

Condor #48VE85 Specifications

  • Zoro #: G4172205
  • Mfr #: 48VE85
Palm Thickness: 7.00 mil Glove Size: S
Package quantity: 50 Latex Content: Latex Free
Cuff Thickness: 6.00 mil Size: S
Cuff: Beaded Powdered/Powder Free: Powder Free
Lining: Unlined Metal Detectable: No
Glove Texture Location: Fingers Only Finger Thickness: 8.00 mil
Disposable Glove Material: Nitrile Aloe Inner Surface: No
Color: Blue Item: Disposable Gloves
Disposable Glove Palm Thickness: 7.00 to 7.99 mil Glove Length: 9"
Disposable Glove Grade: Exam, Medical Ambidextrous/Hand-Specific: Ambidextrous
Application: Examination Material: Nitrile
Powdered/Powder-Free: Powder-Free Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Disposable Gloves, Glove Length 9 In., Powder-Free, Package Quantity 50

Reviews of Condor #48VE85