Condor
Disposable Gloves, Nitrile, Powder Free, Blue, XS, 100 PK
- Zoro #: G4245827
- Mfr #: 48UN25
Tap to zoom
Hover or click to zoom
$17.79
pkg. of 100 ($0.18/ea)
- Promotion Restriction: Not eligible for promotion
- Item: Disposable Gloves
- Glove Size: XS
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $17.79
Condor #48UN25 Specifications
- Zoro #: G4245827
- Mfr #: 48UN25
- Promotion Restriction: Not eligible for promotion
- Item: Disposable Gloves
- Glove Size: XS
- Disposable Glove Material: Nitrile
- Palm Thickness: 3.15 mil
- Color: Blue
- Powdered/Powder Free: Powder Free
- Ambidextrous/Hand-Specific: Ambidextrous
- Aloe Inner Surface: No
- Disposable Glove Palm Thickness: 3.00 to 3.99 mil
- Package quantity: 100
- Cuff Thickness: 2.40 mil
- Resists: Chemicals
- Disposable Glove Grade: Industrial
- Size: XS
- Cuff: Beaded
- Glove Texture Location: Palm and Fingers
- Lining: Unlined
- Standards: US FDA 21 CFR 177, EN 374, CE
- Metal Detectable: No
- Application: Cleaning, Industrial and Food Handling Applications
- Latex Content: Latex Free
- Finger Thickness: 4.00 mil
- Color Family: Blue
- Glove Length: 9-1/2"
- Material: Nitrile
- Sterile/Non-Sterile: Non-Sterile
- Powdered/Powder-Free: Powder-Free
- Glove Materials: Nitrile
- Silicone-Free: Yes
- Disposable Glove Type: Food-Grade, General Purpose
- Brand and Series: Condor
- Glove Size and Cuff Length Style: XS/Standard
- Acceptable Quality Level (AQL): 4
- Nominal Palm Thickness: 3 mil
- Glove Texture: Grain
- Latex-Free: Yes
- Package Quantity: 100
- Size - Numeric: 6
- Accelerator-Free: No
- Anti-Static: No
- Federal 209E Clean Room Class: Not Rated
- Texture (Location) [Table]: Grain ( Full )
- Glove Treatments: Powder-Free
- Tested for Chemotherapy Drugs: No
- Texture: Grain
- Tested for Fentanyl Protection: No
- Texture Location: Full
- Size- Alpha: XS
- Country of Origin (subject to change): Multiple
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4.0, Brand and Series Condor, Disposable Glove Type Food Contact, General Purpose, Glove Materials Nitrile, Grain, Nominal Palm Thickness 3 mil, Latex-Free Yes, Silicone-Free Yes, Glove Length 9 1/2 in, Powder-Free, Non-Sterile, Package Quantity 100
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Reviews of Condor #48UN25
Explore more
- Condor Disposable Gloves, Natural Rubber Latex, Powdered, Green, XL, 100 PK 53CV59
- Condor Disposable Gloves, Nitrile, Powder Free, Blue, M, 100 PK 2VLY3
- Condor Disposable Gloves, Nitrile, Powder Free, Blue, L, 50 PK 48UN17
- Condor Disposable Gloves, Nitrile, Powder Free, Green, 2XL, 100 PK 53CV68
- Condor Disposable Gloves, Vinyl, Powder Free, Green, M, 100 PK 2VMC5
- Condor Disposable Gloves, Nitrile, Powder Free, Blue, M, 100 PK 48UN01
- Condor Disposable Gloves, Nitrile, Powder Free, Teal, L, 100 PK 423P38
- Dynarex Exam Gloves, Nitrile, Powder Free, Blue, M, 200 PK 2517
- Pip Disposable Gloves, L, Vinyl, PR, PK100 VHC12L
- Condor Gloves & Hand Protection