- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Gloves & Hand Protection
- /
- Disposable Gloves
- /
- Disposable Gloves, Nitrile, Powder Free, Green, XL, 100 PK
Shop Alternate Products
This Product is Discontinued
Condor
Disposable Gloves, Nitrile, Powder Free, Green, XL, 100 PK (Discontinued)
Mfr # 53CV67
Zoro # G9682788
This Product is Discontinued
Key Features
- Glove Size XL
- Disposable Glove Material Nitrile
- Palm Thickness 3.5 mil
- Color Green
- Powdered/Powder Free Powder Free
Customers Also Purchased
- Brand Condor
-
MFR #
53CV67
-
Zoro #
G9682788
- UPC # 190735940235
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 9-1/2" |
Length | 9 1/2 in |
Glove Size and Cuff Length Style | XL/Standard |
Size- Alpha | XL |
Size - Numeric | 10 |
Details
Item | Disposable Gloves |
Disposable Glove Material | Nitrile |
Palm Thickness | 3.5 mil |
Color | Green |
Powdered/Powder Free | Powder Free |
Standards | FDA 21 CFR 177-2600, FDA 510K |
Glove Texture Location | Fingers Only |
Disposable Glove Grade | Industrial |
Sterile/Non-Sterile | Non-Sterile |
Lining | Unlined |
Aloe Inner Surface | No |
Cuff | Beaded |
Metal Detectable | No |
Finger Thickness | 4.50 mil |
Ambidextrous/Hand-Specific | Ambidextrous |
Latex Content | Latex Free |
Application | Food and Pharmaceutical Applications |
Color Family | Green |
Material | Nitrile |
Powdered/Powder-Free | Powder-Free |
Brand and Series | Condor |
Silicone-Free | No |
Glove Materials | Nitrile |
Nominal Palm Thickness | 4 mil |
Latex-Free | Yes |
Disposable Glove Type | General Purpose |
Glove Treatments | Powder-Free |
Glove Texture | Grain |
Texture Location | Fingertips |
Texture | Grain |
Description
Disposable Gloves, Color Fluorescent Green, Disposable Glove Type General Purpose, Finger Thickness 4.5 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Palm Thickness 3.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards 21 CFR 177.2600, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips, Glove Treatments Powder-Free, Size- Alpha XL, Size - Numeric 10, Package Quantity 100
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***