Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powdered, Blue, S, 100 PK

  • Zoro #: G0058256
  • Mfr #: 6JF94

$8.21 ($0.08/unit)

  • Standards: US Government 21 CFR 170-199 Specifications
  • Lining: Unlined
  • Metal Detectable: No
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #6JF94 Specifications

  • Zoro #: G0058256
  • Mfr #: 6JF94
Standards: US Government 21 CFR 170-199 Specifications Lining: Unlined
Metal Detectable: No Application: Food Processing
Package quantity: 100 Resists: EN 374 Permeation: NaOH Class 6, n-Heptane Class 3, Methylcyclohexane Class 3
Cuff Thickness: 4.00 mil Palm Thickness: 4.00 mil
Cuff: Beaded Size: S
Aloe Inner Surface: No Latex Content: Latex Free
Color: Blue Disposable Glove Material: Nitrile
Item: Disposable Gloves Glove Length: 9-1/2"
Finger Thickness: 4.00 mil Glove Texture Location: Palm and Fingers
Powdered/Powder Free: Powdered Glove Size: S
Disposable Glove Palm Thickness: 4.00 to 4.99 mil Disposable Glove Grade: Food
Ambidextrous/Hand-Specific: Ambidextrous Material: Nitrile
Powdered/Powder-Free: Powdered Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

Disposable Gloves, Glove Length 9-1/2 In., Powdered, Package Quantity 100

Reviews of Condor #6JF94