Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Blue, S, 100 PK

  • Zoro #: G0058597
  • Mfr #: 2XLZ6
$10.45 ($0.10/unit)

Due to high demand, this product is limited to 15 per order.

  • Promotion Restriction: Not eligible for promotion
  • Palm Thickness: 3.15 mil
  • Powdered/Powder Free: Powder Free
See full product details
Out of Stock

Condor #2XLZ6 Specifications

  • Zoro #: G0058597
  • Mfr #: 2XLZ6
Promotion Restriction: Not eligible for promotion Palm Thickness: 3.15 mil
Powdered/Powder Free: Powder Free Aloe Inner Surface: No
Disposable Glove Grade: Industrial Glove Texture Location: Palm and Fingers
Glove Length: 9-1/2" Ambidextrous/Hand-Specific: Ambidextrous
Finger Thickness: 4.00 mil Latex Content: Latex Free
Package quantity: 100 Glove Size: S
Lining: Unlined Item: Disposable Gloves
Cuff: Beaded Standards: 21 CFR 170-199
Metal Detectable: No Color: Blue
Disposable Glove Material: Nitrile Application: Food Processing
Disposable Glove Palm Thickness: 4.00 to 4.99 mil Cuff Thickness: 4.00 mil
Size: S Sterile/Non-Sterile: Non-Sterile
Material: Nitrile Powdered/Powder-Free: Powder-Free
Nominal Palm Thickness: 3 mil Glove Size and Cuff Length Style: S/Standard
Disposable Glove Type: Food Contact, General Purpose Glove Materials: Nitrile
Acceptable Quality Level (AQL): 4.0 Latex-Free: Yes
Silicone-Free: Yes Glove Texture: Grain
Brand and Series: Condor Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Disposable Gloves, Acceptable Quality Level (AQL) 4.0, Brand and Series Condor, Disposable Glove Type General Purpose, Glove Materials Nitrile, Glove Sizes S/7, Grain, Nominal Palm Thickness 3 mil, Latex-Free Yes, Silicone-Free Yes, Glove Length 9-1/2 In., Powder-Free, Non-Sterile, Package Quantity 100

Restrictions and Compliance

***

Reviews of Condor #2XLZ6