Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powdered, Blue, S, 100 PK

  • Zoro #: G0058274
  • Mfr #: 2XMA2
$13.74 ($0.14/unit)
  • Promotion Restriction: Not eligible for promotion
  • Size: S
  • Ambidextrous/Hand-Specific: Ambidextrous
See full product details
Out of Stock

Condor #2XMA2 Specifications

  • Zoro #: G0058274
  • Mfr #: 2XMA2
Promotion Restriction: Not eligible for promotion Size: S
Ambidextrous/Hand-Specific: Ambidextrous Standards: 21 CFR 170-199, FDA Regulation 21CFR 177.2600
Glove Length: 9-1/2" Application: Industrial Safety, Janitorial, Food Handling
Cuff: Rolled/Beaded Lining: Unlined
Item: Disposable Gloves Color: Blue
Disposable Glove Grade: Food Palm Thickness: 4.50 mil
Glove Texture Location: Palm and Fingers Cuff Thickness: 5.00 mil
Latex Content: Latex Free Glove Size: S
Disposable Glove Palm Thickness: 5.00 to 5.99 mil Powdered/Powder Free: Powdered
Disposable Glove Material: Nitrile Package quantity: 100
Metal Detectable: No Finger Thickness: 5.00 mil
Aloe Inner Surface: No Sterile/Non-Sterile: Non-Sterile
Material: Nitrile Powdered/Powder-Free: Powdered
Glove Texture: Grain Brand and Series: Condor
Acceptable Quality Level (AQL): 4.0 Nominal Palm Thickness: 5 mil
Glove Materials: Nitrile Silicone-Free: No
Latex-Free: Yes Glove Size and Cuff Length Style: S/Standard
Disposable Glove Type: Food Contact, General Purpose Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Disposable Gloves, Acceptable Quality Level (AQL) 4.0, Brand and Series Condor, Disposable Glove Type Food Contact, General Purpose, Glove Materials Nitrile, Glove Sizes S/7, Grain, Nominal Palm Thickness 5 mil, Latex-Free Yes, Silicone-Free No, Glove Length 9-1/2 In., Powdered, Non-Sterile, Package Quantity 100

Restrictions and Compliance

***

Reviews of Condor #2XMA2