Disposable Gloves, Nitrile, XL, Blue, PK100

CONDOR| Zoro #: G0058265| Mfr #: 6JF95

$11.60 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Glove Texture Location: Palm and FingersPalm Thickness: 4.00 milDisposable Glove Grade: Food
Save 15%. Sign up for Z-mail.


Zoro #: G0058265 Mfr #: 6JF95
Glove Texture Location: Palm and FingersPalm Thickness: 4.00 mil
Disposable Glove Grade: FoodLining: Unlined
Disposable Glove Palm Thickness Range: 4.00 to 4.99 milDisposable Glove Material: Nitrile
Powdered/Powder Free: PowderedStandards: US Government 21 CFR 170-199 Specifications
Latex Content: Latex FreeResists: EN 374 Permeation: NaOH Class 6, n-Heptane Class 3, Methylcyclohexane Class 3
Glove Size: XLAmbidextrous/Hand-Specific: Ambidextrous
Cuff Thickness: 4.00 milCuff: Beaded
Glove Length: 9-1/2"Color Family: Blues
Item: Disposable GlovesColor: Blue
Application: Food ProcessingMetal Detectable: No
Aloe Inner Surface: NoFinger Thickness: 4.00 mil
Country of Origin (subject to change): Indonesia


Disposable Gloves, Nitrile, Powdered, 4 mil, Length 9-1/2 In., Fully Textured Finish, Blue, Size XL, Unlined, Straight Cuff, Grade Food, Standards US Government 21 CFR 170-199 Specifications, Package Quantity 100