JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Disposable Gloves, Nitrile, XL, Blue, PK90

CONDOR| Zoro #: G0058301| Mfr #: 2XMA5

$12.44 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0058301 Mfr #: 2XMA5
Item: Disposable GlovesColor: Blue
Application: Industrial Safety, Janitorial, Food HandlingStandards: 21 CFR 170-199, FDA Regulation 21CFR 177.2600
Latex Content: Latex FreePowdered/Powder Free: Powdered
Metal Detectable: NoColor Family: Blues
Lining: UnlinedAmbidextrous/Hand-Specific: Ambidextrous
Glove Size: XLAloe Inner Surface: No
Glove Length: 9-1/2"Cuff Thickness: 5.00 mil
Cuff: Rolled/BeadedDisposable Glove Material: Nitrile
Finger Thickness: 5.00 milDisposable Glove Palm Thickness Range: 5.00 to 5.99 mil
Palm Thickness: 5.00 milDisposable Glove Grade: Food
Glove Texture Location: FullyCountry of Origin (subject to change): Malaysia

Product Description

These disposable gloves from Condor are a great solution to help keep your hands clean. Made of 5.00 mil thick nitrile and powdered, these blue disposable gloves provide excellent comfort while giving your hands the protection they deserve. The lining is latex free. It comes in a quantity of 90. Standards include: 21 CFR 170-199, FDA Regulation 21CFR 177.2600. Its applications include: Industrial Safety, Janitorial, Food Handling.

Product Reviews