Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, XXL, PK100

  • Zoro #: G0205279
  • Mfr #: 60JJ47
Condor Disposable Gloves, Nitrile, XXL, PK100 60JJ47
Condor Disposable Gloves, Nitrile, XXL, PK100 60JJ47
Condor Disposable Gloves, Nitrile, XXL, PK100 60JJ47
$26.06 ($0.26/unit)
  • Promotion Restriction: Not eligible for promotion
  • Item: Disposable Gloves
  • Glove Length: 9-1/2 in
See full product details
Orders over $75 ship free.

Condor #60JJ47 Specifications

  • Zoro #: G0205279
  • Mfr #: 60JJ47
Promotion Restriction: Not eligible for promotion Item: Disposable Gloves
Glove Length: 9-1/2 in ISO Cleanroom Class: Not Rated
Glove Size: 2XL Acceptable Quality Level (AQL): 1.5
Latex-Free: Yes Disposable Glove Type: Medical
Powdered/Powder-Free: Powder-Free Silicone-Free: No
Nominal Palm Thickness: 2 mil Medical Glove Type: Exam
Glove Materials: Nitrile Palm Thickness: 2.40 mil
Color: Blue Glove Texture Location: Fingers Only
Glove Texture: Grain Sterile/Non-Sterile: Non-Sterile
Brand and Series: Condor Glove Size and Cuff Length Style: 2XL/Standard
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Brand and Series Condor, Disposable Glove Type Medical, Glove Materials Nitrile, Grain, ISO Cleanroom Class Not Rated, Nominal Palm Thickness 2 mil, Latex-Free Yes, Silicone-Free No, Glove Length 9-1/2 in, Powder-Free, Non-Sterile, Package Quantity 100

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
***

Reviews of Condor #60JJ47