Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Natural Rubber Latex, Powder Free, Natural, S

  • Zoro #: G0067821
  • Mfr #: 2XMC1

$9.74 ($0.10/unit)

  • Promotion Restriction: Not eligible for promotion
  • Lining: Unlined
  • Disposable Glove Material: Natural Rubber Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #2XMC1 Specifications

  • Zoro #: G0067821
  • Mfr #: 2XMC1
Promotion Restriction: Not eligible for promotion Lining: Unlined
Disposable Glove Material: Natural Rubber Latex Powdered/Powder Free: Powder Free
Cuff: Rolled/Beaded Glove Length: 9-1/2"
Glove Size: S Finger Thickness: 5.00 mil
Palm Thickness: 4.50 mil Disposable Glove Palm Thickness: 5.00 to 5.99 mil
Latex Content: Contains Latex Glove Texture Location: Palm and Fingers
Standards: FDA Regulation 21 CFR 177-2600 Size: S
Package quantity: 100 Color: Natural
Ambidextrous/Hand-Specific: Ambidextrous Application: Industrial Safety, Janitorial, Intricate Parts Handling, Manufacturing, Food Handling
Item: Disposable Gloves Cuff Thickness: 5.00 mil
Metal Detectable: No Disposable Glove Grade: Food
Aloe Inner Surface: No Material: Natural Rubber Latex
Sterile/Non-Sterile: Non-Sterile Powdered/Powder-Free: Powder-Free
Glove Materials: Natural Rubber Latex Glove Size and Cuff Length Style: S/Standard
Acceptable Quality Level (AQL): 4.0 Glove Texture: Grain
Brand and Series: Condor Nominal Palm Thickness: 4 mil
Silicone-Free: No Disposable Glove Type: Food Contact, General Purpose
Latex-Free: No Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Disposable Gloves, Acceptable Quality Level (AQL) 4.0, Brand and Series Condor, Disposable Glove Type Food Contact, General Purpose, Glove Materials Natural Rubber Latex, Glove Sizes S/7, Grain, Nominal Palm Thickness 4 mil, Latex-Free No, Silicone-Free No, Glove Length 9-1/2 In., Powder-Free, Non-Sterile, Package Quantity 100

Reviews of Condor #2XMC1