Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Clear Vinyl Disposable Gloves, M, 100PK

  • Zoro #: G0067925
  • Mfr #: 3BA41

$5.04 ($0.05/unit)

Details
  • Aloe Inner Surface: No
  • Disposable Glove Palm Thickness: 4.00 to 4.99 mil
  • Application: For Food Processing, Assembly, Maintenance and Inspection
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Condor #3BA41 Specifications

  • Zoro #: G0067925
  • Mfr #: 3BA41
Aloe Inner Surface: No Disposable Glove Palm Thickness: 4.00 to 4.99 mil
Application: For Food Processing, Assembly, Maintenance and Inspection Metal Detectable: No
Disposable Glove Grade: Food Item: Disposable Gloves
Size: M Disposable Glove Material: Vinyl
Powdered/Powder Free: Powdered Glove Texture Location: Smooth
Palm Thickness: 4.00 mil Cuff Thickness: 4.00 mil
Lining: Unlined Ambidextrous/Hand-Specific: Ambidextrous
Color: Clear Package Quantity: 100
Latex Content: Latex Free Glove Size: M
Finger Thickness: 4.00 mil Country of Origin (subject to change): China

Description

Disposable gloves protect hands and block the transmission of bacteria between the wearer and the items being handled. Here are some important details for Condor Disposable Gloves. Color: Clear, Glove Size: M, Application: For Food Processing, Assembly, Maintenance and Inspection.

Reviews of Condor #3BA41