Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, vinyl, Powdered, Clear, S, 100 PK

  • Zoro #: G0067934
  • Mfr #: 3BA42

$4.72 ($0.05/unit)

  • Palm Thickness: 2.70 mil
  • Glove Length: 9"
  • Ambidextrous/Hand-Specific: Ambidextrous
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #3BA42 Specifications

  • Zoro #: G0067934
  • Mfr #: 3BA42
Palm Thickness: 2.70 mil Glove Length: 9"
Ambidextrous/Hand-Specific: Ambidextrous Metal Detectable: No
Powdered/Powder Free: Powdered Finger Thickness: 4.00 mil
Standards: US Government 21 CFR 170-199 Specifications Color: Clear
Cuff Thickness: 4.00 mil Glove Texture Location: Smooth
Latex Content: Latex Free Glove Size: S
Disposable Glove Material: Vinyl Application: For Food Processing, Assembly, Maintenance and Inspection
Aloe Inner Surface: No Disposable Glove Palm Thickness: 4.00 to 4.99 mil
Disposable Glove Grade: Food Package Quantity: 100
Cuff: Beaded size: S
Item: Disposable Gloves Lining: Unlined
Material: vinyl Sterile/Non-Sterile: Non-Sterile
Powdered/Powder-Free: Powdered Glove Size and Cuff Length Style: S/Standard
Acceptable Quality Level (AQL): 4.0 Latex-Free: Yes
Brand and Series: Condor Glove Materials: Vinyl
Disposable Glove Type: Food Contact, General Purpose Nominal Palm Thickness: 2 mil
Glove Texture: Smooth Silicone-Free: Yes
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Disposable Gloves, Acceptable Quality Level (AQL) 4.0, Brand and Series Condor, Disposable Glove Type Food Contact, General Purpose, Glove Materials Vinyl, Glove Sizes S/7, Smooth, Nominal Palm Thickness 2 mil, Latex-Free Yes, Silicone-Free Yes, Glove Length 9 In., Powdered, Non-Sterile, Package Quantity 100

Reviews of Condor #3BA42