Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, vinyl, Powdered, Clear, XL, 100 PK

  • Zoro #: G0067907
  • Mfr #: 3BA39

$5.04 ($0.05/unit)

  • Ambidextrous/Hand-Specific: Ambidextrous
  • Item: Disposable Gloves
  • Palm Thickness: 2.70 mil
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #3BA39 Specifications

  • Zoro #: G0067907
  • Mfr #: 3BA39
Ambidextrous/Hand-Specific: Ambidextrous Item: Disposable Gloves
Palm Thickness: 2.70 mil Latex Content: Latex Free
Powdered/Powder Free: Powdered Aloe Inner Surface: No
Disposable Glove Grade: Food Metal Detectable: No
Application: For Food Processing, Assembly, Maintenance and Inspection Size: XL
Color: Clear Cuff Thickness: 4.00 mil
Cuff: Beaded Disposable Glove Palm Thickness: 4.00 to 4.99 mil
Glove Size: XL Disposable Glove Material: Vinyl
Glove Length: 9" Lining: Unlined
Glove Texture Location: Smooth Finger Thickness: 4.00 mil
Package quantity: 100 Standards: US Government 21 CFR 170-199 Specifications
Material: vinyl Sterile/Non-Sterile: Non-Sterile
Powdered/Powder-Free: Powdered Nominal Palm Thickness: 2 mil
Silicone-Free: Yes Glove Texture: Smooth
Brand and Series: Condor Glove Materials: Vinyl
Acceptable Quality Level (AQL): 4.0 Disposable Glove Type: Food Contact, General Purpose
Latex-Free: Yes Glove Size and Cuff Length Style: XL/Standard
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Disposable Gloves, Acceptable Quality Level (AQL) 4.0, Brand and Series Condor, Disposable Glove Type Food Contact, General Purpose, Glove Materials Vinyl, Glove Sizes XL/10, Smooth, Nominal Palm Thickness 2 mil, Latex-Free Yes, Silicone-Free Yes, Glove Length 9 In., Powdered, Non-Sterile, Package Quantity 100

Reviews of Condor #3BA39