October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Green Vinyl Disposable Gloves, L, 100PK

  • Zoro #: G0068284
  • Mfr #: 2VMC6

$9.59 ($0.10/unit)

Details
  • Lining: Unlined
  • Latex Content: Latex Free
  • Standards: US Government 21 CFR 170-199 Specifications
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Condor #2VMC6 Specifications

  • Zoro #: G0068284
  • Mfr #: 2VMC6
Lining: Unlined Latex Content: Latex Free
Standards: US Government 21 CFR 170-199 Specifications Powdered/Powder Free: Powder Free
Package Quantity: 100 Disposable Glove Material: Vinyl
Application: Light Maintenance, Painting, Janitorial, Food Handling Glove Size: L
Disposable Glove Grade: Food Sterile/Non-Sterile: Non-Sterile
Color: Green Palm Thickness: 5.00 mil
Cuff Thickness: 5.00 mil Glove Texture Location: Smooth
Cuff: Beaded Size: L
Ambidextrous/Hand-Specific: Ambidextrous Disposable Glove Palm Thickness: 5.00 to 5.99 mil
Aloe Inner Surface: No Item: Disposable Gloves
Finger Thickness: 5.00 mil Metal Detectable: No
Glove Length: 9" Material: vinyl
Country of Origin (subject to change): China

Description

These disposable gloves from Condor offer a great solution to keep your hands both clean and comfortable.Made of 5.00 mil thick vinyl and powder free, these green disposable gloves provide excellent comfort while giving your hands the protection they deserve.It comes in a quantity of 100. The lining is latex free. Standards include: US Government 21 CFR 170-199 Specifications. Its applications include: Light Maintenance, Painting, Janitorial, Food Handling.

Restrictions and Compliance

THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews of Condor #2VMC6