Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Green Vinyl Disposable Gloves, M, 100PK

  • Zoro #: G0068275
  • Mfr #: 2VMC5

$10.54 ($0.11/unit)

Details
  • Aloe Inner Surface: No
  • Latex Content: Latex Free
  • Disposable Glove Palm Thickness: 5.00 to 5.99 mil
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Condor #2VMC5 Specifications

  • Zoro #: G0068275
  • Mfr #: 2VMC5
Aloe Inner Surface: No Latex Content: Latex Free
Disposable Glove Palm Thickness: 5.00 to 5.99 mil Disposable Glove Grade: Food
Metal Detectable: No Sterile/Non-Sterile: Non-Sterile
Powdered/Powder Free: Powder Free Ambidextrous/Hand-Specific: Ambidextrous
Color: Green Palm Thickness: 5.00 mil
Standards: US Government 21 CFR 170-199 Specifications Package Quantity: 100
Cuff: Beaded Lining: Unlined
Glove Size: M Glove Length: 9"
Finger Thickness: 5.00 mil Application: Light Maintenance, Painting, Janitorial, Food Handling
Cuff Thickness: 5.00 mil Glove Texture Location: Smooth
Size: M Item: Disposable Gloves
Disposable Glove Material: Vinyl Country of Origin (subject to change): China

Description

These disposable gloves from Condor are a solid choice for keeping your hands clean during most jobs. Made of 5.00 mil thick vinyl and powder free, these green disposable gloves provide excellent comfort while giving your hands the protection they deserve. Includes a quantity of 100. The lining is latex free. Standards include: US Government 21 CFR 170-199 Specifications. Its applications include: Light Maintenance, Painting, Janitorial, Food Handling.

Restrictions and Compliance

THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews of Condor #2VMC5