SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Disposable Gloves, Vinyl/Aloe, S, Green, PK100

CONDOR| Zoro #: G0068266| Mfr #: 2VMC4

$9.64 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Aloe Inner Surface: NoSterile/Non-Sterile: Non-SterileGlove Length: 9"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0068266 Mfr #: 2VMC4
Aloe Inner Surface: NoSterile/Non-Sterile: Non-Sterile
Glove Length: 9"Cuff Thickness: 5.00 mil
Item: Disposable GlovesDisposable Glove Grade: Food
Glove Texture Location: SmoothCuff: Beaded
Application: Light Maintenance, Painting, Janitorial, Food HandlingPowdered/Powder Free: Powder Free
Color: GreenMetal Detectable: No
Color Family: GreensDisposable Glove Palm Thickness Range: 5.00 to 5.99 mil
Palm Thickness: 5.00 milLining: Unlined
Finger Thickness: 5.00 milLatex Content: Latex Free
Glove Size: SStandards: US Government 21 CFR 170-199 Specifications
Disposable Glove Material: VinylAmbidextrous/Hand-Specific: Ambidextrous
Country of Origin (subject to change): China

Description

Disposable Gloves, Vinyl/Aloe, Powder Free, 5 mil, Length 9-1/2 In., Smooth Finish, Green, Size S, Lined, Rolled/Beaded Cuff, Grade Food, Metal Detectable Yes, Standards US Government 21 CFR 170-199 Specifications, Package Quantity 100

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews