Skip to Main Content
customer-service Help
Condor

Disposable Lab Coat, 2XL, Red, PK30

Condor Disposable Lab Coat, 2XL, Red, PK30 32KF81
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$39.97 ($1.33/unit)
  • Promotion Restriction: Not eligible for promotion
  • Item: Disposable Lab Coat
  • Sterile/Non-Sterile: Non-Sterile
See full product details
Out of Stock
Total: $39.97

Condor #32KF81 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Disposable Lab Coat
  • Sterile/Non-Sterile: Non-Sterile
  • Hazard Protection Type: Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
  • Packaging: Bulk
  • Seam Style: Serged
  • Cuff Style: Open
  • Color: Red
  • Material: Polypropylene
  • Size: 2XL
  • Anti-Static: No
  • Closure Type: Button
  • Standards: FDA
  • Overall Length: 38 1/2 in
  • Number of Pockets: 0
  • Cuff Styles: Open
  • Length: 38 5/8 in
  • Fabric Weight: 1.03 oz/sq yd
  • Protection Type: Liquid & Particulate
  • Wrist Closure: Open
  • Material Weight: 35 g/sq m
  • Collar Style: Mandarin
  • For Height: 71 1/2 in to 76 1/4 in
  • Launderable: No
  • Minimum Height: 71 1/2 in
  • Maximum Height: 76 1/4 in
  • Maximum Chest Size: 48 3/4 in
  • Garment Style: Lab Coat
  • Gender: Unisex
  • Attached Hood: No
  • Brand and Series: Condor
  • Pattern: Solid
  • Material Performance: Light Duty
  • No. of Pockets: No Pockets
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Disposable Lab Coat, Closure Type Button, Collar Style Mandarin, Color Red, Cuff Style Open, Gender Unisex, Launderable No, Material Polypropylene, Maximum Height 76 1/4 in, Minimum Height 71 1/2 in, Number of Pockets 0, Overall Length 38 1/2 in, Packaging Bulk, Pattern Solid, Protection Type Liquid & Particulate, Seam Style Serged, Size 2XL, Standards FDA, Sterile/Non-Sterile Non-Sterile, Attached Hood No, Maximum Chest Size 48 3/4 in, Wrist Closure Open, Anti-Static No, Brand and Series Condor

Reviews of Condor #32KF81