Skip to Main Content
customer-service Help
Condor

Disposable Lab Coat, Basic Micro, White, S

Condor Disposable Lab Coat, Basic Micro, White, S 30ZE49
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$5.47
  • Promotion Restriction: Not eligible for promotion
  • Item: Disposable Lab Coat
  • Sterile/Non-Sterile: Non-Sterile
See full product details
Out of Stock
Total: $5.47

Condor #30ZE49 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Disposable Lab Coat
  • Sterile/Non-Sterile: Non-Sterile
  • Hazard Protection Type: Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
  • Packaging: Individually Packaged
  • Seam Style: Serged
  • Cuff Style: Open
  • Color: White
  • Material: Microporous Film Laminate
  • Size: S
  • Fits Chest Size: 23-49/64 in
  • Anti-Static: No
  • Closure Type: Button
  • Standards: FDA
  • Overall Length: 33 1/2 in
  • Length: 33 21/32 in
  • Cuff Styles: Open
  • Fits Waist Size: 23-49/64"
  • Number of Pockets: 0
  • Fabric Weight: 1.88 oz
  • Protection Type: Liquid & Particulate
  • Garment Style: Lab Coat
  • Maximum Chest Size: 36 1/4 in
  • Gender: Unisex
  • Material Performance: Heavy Duty
  • Minimum Height: 63 3/4 in
  • Pattern: Solid
  • For Height: 63 3/4 in to 67 in
  • Attached Hood: No
  • Material Weight: 65 g/sq m
  • Maximum Height: 67 in
  • Material Coating: Polyethylene
  • Brand and Series: Condor
  • No. of Pockets: No Pockets
  • Collar Style: Mandarin
  • Launderable: No
  • Wrist Closure: Open
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Disposable Lab Coat, Closure Type Button, Collar Style Mandarin, Color White, Cuff Style Open, Gender Unisex, Launderable No, Material Microporous Film Laminate, Maximum Height 67 in, Minimum Height 63 3/4 in, Number of Pockets 0, Overall Length 33 1/2 in, Packaging Individually Packaged, Pattern Solid, Protection Type Liquid & Particulate, Seam Style Serged, Size S, Standards FDA, Sterile/Non-Sterile Non-Sterile, Attached Hood No, Material Coating Polyethylene, Maximum Chest Size 36 1/4 in

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
***

Reviews of Condor #30ZE49