Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Lab Coat, Basic SMS, Blue, 3XL

  • Zoro #: G9097846
  • Mfr #: 31TV11
$7.59
  • Fits Waist Size: 31-1/2"
  • Size: 3XL
  • Item: Disposable Lab Coat
See full product details
Out of Stock

Condor #31TV11 Specifications

  • Zoro #: G9097846
  • Mfr #: 31TV11
Fits Waist Size: 31-1/2" Size: 3XL
Item: Disposable Lab Coat Number of Pockets: 3
Material: Basic SMS Cuff Styles: Knit
Fabric Weight: 1.32 oz Color: Blue
Length: 40 9/16 in Seam Style: Serged
Closure Type: Snap Fits Chest Size: 31-1/2 in
Cuff Style: Knit Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Disposable Lab Coat, Size 3XL, Blue, Basic SMS, Knit Cuff Styles, Fits Chest Size 31-1/2 In., Snaps Closure Type, Length 40-9/16 In., Number of Pockets 3, Fabric Weight 1.32 oz., Serged Seam Style

Reviews of Condor #31TV11