Skip to Main Content
customer-service Help
Condor

Disposable Lab Coat, Basic SMS, Blue, 4XL

Condor Disposable Lab Coat, Basic SMS, Blue, 4XL 31TV12
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$6.90
  • Promotion Restriction: Not eligible for promotion
  • Item: Disposable Lab Coat
  • Sterile/Non-Sterile: Non-Sterile
See full product details
Out of Stock
Total: $6.90

Condor #31TV12 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Disposable Lab Coat
  • Sterile/Non-Sterile: Non-Sterile
  • Hazard Protection Type: Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
  • Packaging: Individually Packaged
  • Seam Style: Serged
  • Cuff Style: Knit
  • Color: Blue
  • Material: SMS
  • Size: 4XL
  • Fits Chest Size: 33-15/32 in
  • Anti-Static: No
  • Closure Type: Button
  • Standards: FDA
  • Overall Length: 41 3/4 in
  • Cuff Styles: Knit
  • Fits Waist Size: 33-15/32"
  • Number of Pockets: 3
  • Length: 41 3/4 in
  • Fabric Weight: 1.32 oz
  • Garment Style: Lab Coat
  • Pocket Location: Left Chest, Left Hip, Right Hip
  • Material Performance: Medium Duty
  • Gender: Unisex
  • Launderable: No
  • For Height: 78 3/4 in to 81 in
  • Maximum Chest Size: 55 in
  • Minimum Height: 78 3/4 in
  • Material Weight: 45 g/sq m
  • No. of Pockets: 1 - Left Chest Pocket, 1 - Left Hip Pocket, 1 - Right Hip Pocket
  • Attached Hood: No
  • Brand and Series: Condor
  • Pattern: Solid
  • Protection Type: Liquid & Particulate
  • Maximum Height: 81 in
  • Collar Style: Mandarin
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Disposable Lab Coat, Closure Type Button, Collar Style Mandarin, Color Blue, Cuff Style Knit, Gender Unisex, Launderable No, Material SMS, Maximum Height 81 in, Minimum Height 78 3/4 in, Number of Pockets 3, Overall Length 41 3/4 in, Packaging Individually Packaged, Pattern Solid, Protection Type Liquid & Particulate, Seam Style Serged, Size 4XL, Standards FDA, Sterile/Non-Sterile Non-Sterile, Attached Hood No, Maximum Chest Size 55 in, Anti-Static No, Brand and Series Condor

Reviews of Condor #31TV12