Skip to Main Content
customer-service Help
Condor

Disposable Lab Coat, Basic SMS, Blue, L

Condor Disposable Lab Coat, Basic SMS, Blue, L 31TV08
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$12.31
  • Item: Disposable Lab Coat
  • Sterile/Non-Sterile: Non-Sterile
  • Hazard Protection Type: Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
See full product details
Orders over $75 ship free.
Total: $12.31

Condor #31TV08 Specifications

  • Item: Disposable Lab Coat
  • Sterile/Non-Sterile: Non-Sterile
  • Hazard Protection Type: Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
  • Packaging: Individually Packaged
  • Seam Style: Serged
  • Cuff Style: Knit
  • Color: Blue
  • Material: SMS
  • Size: L
  • Fits Chest Size: 26-5/16 in
  • Anti-Static: No
  • Closure Type: Button
  • Standards: FDA
  • Overall Length: 37 1/2 in
  • Length: 37 13/32 in
  • Fits Waist Size: 26-5/16"
  • Number of Pockets: 3
  • Cuff Styles: Knit
  • Fabric Weight: 1.32 oz
  • Protection Type: Liquid & Particulate
  • Brand and Series: Condor
  • Attached Hood: No
  • Pattern: Solid
  • For Height: 69 1/4 in to 71 1/2 in
  • Launderable: No
  • Collar Style: Mandarin
  • No. of Pockets: 1 - Left Chest Pocket, 1 - Left Hip Pocket, 1 - Right Hip Pocket
  • Material Weight: 45 g/sq m
  • Minimum Height: 69 1/4 in
  • Material Performance: Medium Duty
  • Pocket Location: Left Chest, Left Hip, Right Hip
  • Gender: Unisex
  • Maximum Chest Size: 36 1/4 in
  • Garment Style: Lab Coat
  • Maximum Height: 71 1/2 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Disposable Lab Coat, Closure Type Button, Collar Style Mandarin, Color Blue, Cuff Style Knit, Gender Unisex, Launderable No, Material SMS, Maximum Height 71 1/2 in, Minimum Height 69 1/4 in, Number of Pockets 3, Overall Length 37 1/2 in, Packaging Individually Packaged, Pattern Solid, Protection Type Liquid & Particulate, Seam Style Serged, Size L, Standards FDA, Sterile/Non-Sterile Non-Sterile, Attached Hood No, Maximum Chest Size 36 1/4 in, Anti-Static No, Brand and Series Condor

Reviews of Condor #31TV08