Skip to Main Content
customer-service Help
Condor

Disposable Lab Coat, L, PK8

Condor Disposable Lab Coat, L, PK8 30C561
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$58.51 ($7.31/unit)
  • Item: Disposable Lab Coat
  • Sterile/Non-Sterile: Non-Sterile
  • Hazard Protection Type: Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
See full product details
Orders over $75 ship free.
Total: $58.51

Condor #30C561 Specifications

  • Item: Disposable Lab Coat
  • Sterile/Non-Sterile: Non-Sterile
  • Hazard Protection Type: Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
  • Packaging: Bulk
  • Seam Style: Serged
  • Cuff Style: Open
  • Color: White
  • Material: Microporous Film Laminate
  • Size: L
  • Fits Chest Size: 27 in
  • Anti-Static: No
  • Closure Type: Button
  • Standards: FDA
  • Overall Length: 37 3/4 in
  • Fabric Weight: 1.9 oz/sq yd
  • Length: 36 in (Body Length)
  • Fits Waist Size: 27"
  • Cuff Styles: Open
  • Number of Pockets: 2
  • Material Weight: 65 g/sq m
  • Pattern: Solid
  • Minimum Height: 69 1/4 in
  • For Height: 69 1/4 in to 71 1/2 in
  • Gender: Unisex
  • Maximum Height: 71 1/2 in
  • Material Coating: Polyethylene
  • Attached Hood: No
  • Protection Type: Liquid & Particulate
  • Wrist Closure: Open
  • Garment Style: Lab Coat
  • Pocket Location: Left Chest, Right Hip
  • Launderable: No
  • Brand and Series: Condor
  • No. of Pockets: 1 - Left Chest Pocket, 1 - Right Hip Pocket
  • Material Performance: Heavy Duty
  • Collar Style: Mandarin
  • Maximum Chest Size: 36 1/4 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Disposable Lab Coat, Closure Type Button, Collar Style Mandarin, Color White, Cuff Style Open, Gender Unisex, Launderable No, Material Microporous Film Laminate, Maximum Height 71 1/2 in, Minimum Height 69 1/4 in, Number of Pockets 2, Overall Length 37 3/4 in, Packaging Bulk, Pattern Solid, Protection Type Liquid & Particulate, Seam Style Serged, Size L, Standards FDA, Sterile/Non-Sterile Non-Sterile, Attached Hood No, Material Coating Polyethylene, Maximum Chest Size 36 1/4 in

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Condor #30C561