Skip to Main Content
customer-service Help
Condor

Disposable Lab Coat, White, 3XL, PK30

Condor Disposable Lab Coat, White, 3XL, PK30 30C596
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$138.20 ($4.61/unit)
  • Item: Disposable Lab Coat
  • Seam Style: Serged
  • Cuff Style: Open
See full product details
This item ships free.
Total: $138.20

Condor #30C596 Specifications

  • Item: Disposable Lab Coat
  • Seam Style: Serged
  • Cuff Style: Open
  • Color: White
  • Material: Microporous Polyethylene Film Laminated to a Spunbonded Polypropylene Nonwoven Fabric
  • Size: 3XL
  • Fits Chest Size: 31-55/64 in
  • Closure Type: Snap
  • Cuff Styles: Open
  • Fabric Weight: 1.9 oz/sq yd
  • Fits Waist Size: 31-55/64"
  • Number of Pockets: 2
  • Length: 43 11/32 in (Body Length)
  • Attached Hood: No
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Disposable Lab Coat, Color White, Material Microporous Polyethylene Film Laminated to a Spunbonded Polypropylene Nonwoven Fabric, Number of Pockets 2, Seam Style Serged, Size 3XL, Attached Hood No, Fits Chest Size 31-55/64 in, Package Quantity 30

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Condor #30C596