Skip to Main Content
customer-service Help
Condor

Disposable Lab Coat, XL, Orange, PK30

Condor Disposable Lab Coat, XL, Orange, PK30 32KF75
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$56.10 ($1.87/unit)
  • Promotion Restriction: Not eligible for promotion
  • Item: Disposable Lab Coat
  • Sterile/Non-Sterile: Non-Sterile
See full product details
Out of Stock
Total: $56.10

Condor #32KF75 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Disposable Lab Coat
  • Sterile/Non-Sterile: Non-Sterile
  • Hazard Protection Type: Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
  • Packaging: Bulk
  • Seam Style: Serged
  • Cuff Style: Open
  • Color: Orange
  • Material: Polypropylene
  • Size: XL
  • Anti-Static: No
  • Closure Type: Button
  • Standards: FDA
  • Overall Length: 37 1/2 in
  • Length: 37 3/8 in
  • Fabric Weight: 1.03 oz/sq yd
  • Number of Pockets: 0
  • Cuff Styles: Open
  • Garment Style: Lab Coat
  • Material Performance: Light Duty
  • Wrist Closure: Open
  • No. of Pockets: No Pockets
  • Maximum Chest Size: 45 1/2 in
  • For Height: 71 1/2 in to 74 in
  • Pattern: Solid
  • Material Weight: 35 g/sq m
  • Brand and Series: Condor
  • Maximum Height: 74 in
  • Minimum Height: 71 1/2 in
  • Protection Type: Liquid & Particulate
  • Gender: Unisex
  • Collar Style: Mandarin
  • Attached Hood: No
  • Launderable: No
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Disposable Lab Coat, Closure Type Button, Collar Style Mandarin, Color Orange, Cuff Style Open, Gender Unisex, Launderable No, Material Polypropylene, Maximum Height 74 in, Minimum Height 71 1/2 in, Number of Pockets 0, Overall Length 37 1/2 in, Packaging Bulk, Pattern Solid, Protection Type Liquid & Particulate, Seam Style Serged, Size XL, Standards FDA, Sterile/Non-Sterile Non-Sterile, Attached Hood No, Maximum Chest Size 45 1/2 in, Wrist Closure Open, Anti-Static No, Brand and Series Condor

Reviews of Condor #32KF75