Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Disposable Pants, 2XL/3XL, White, PK25

  • Zoro #: G0083501
  • Mfr #: 2KTR7

$46.78 ($1.87/unit)

Details
  • Ankle Style: Open
  • Material: polypropylene
  • Item: Disposable Pants
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Condor #2KTR7 Specifications

  • Zoro #: G0083501
  • Mfr #: 2KTR7
Ankle Style: Open Material: polypropylene
Item: Disposable Pants Color: White
Seam Style: Serged Closure Type: Elastic Waist
Size: 2XL/3XL Fabric Weight: 35 oz.
Country of Origin (subject to change): China

Description

Disposable Pants, Size 2XL/3XL, White, Polypropylene, Elastic Waist Closure Type, Fabric Weight 35 oz., Serged Seam Style, Open Ankle Style, Package Quantity 25

Reviews of Condor #2KTR7