Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Disposable Pants, 4XL/5XL, White, PK25

  • Zoro #: G0083517
  • Mfr #: 2KTR8

$44.33 ($1.77/unit)

Details
  • Seam Style: Serged
  • Size: 4XL/5XL
  • Item: Disposable Pants
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Condor #2KTR8 Specifications

  • Zoro #: G0083517
  • Mfr #: 2KTR8
Seam Style: Serged Size: 4XL/5XL
Item: Disposable Pants Ankle Style: Open
Closure Type: Elastic Waist Material: polypropylene
Color: White Fabric Weight: 35 oz.
Country of Origin (subject to change): China

Description

Disposable Pants, Size 4XL/5XL, White, Polypropylene, Elastic Waist Closure Type, Fabric Weight 35 oz., Serged Seam Style, Open Ankle Style, Package Quantity 25

Reviews of Condor #2KTR8